Extrusion Kit
Mfr # FG3324L10000
Zoro # G8901191
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 in
Overall Length
22 in
Overall Width
15 in
Fits Brand
Rubbermaid Commercial
Product Type
Extrusion Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG3324L10000
Zoro #
G8901191
UPC #
836513000882
Country of Origin
China
Dimensions
Overall Height
2 in
Overall Length
22 in
Overall Width
15 in
Details
Item
Extrusion Kit
Fits Brand
Rubbermaid Commercial
Product Type
Extrusion Kit
Compatible Manufacturer Model Number
FG332400BLA, FG332400OWHT
Compatible Product Type
System Racks
Description
Extrusion Kit, For Use With Grainger Item Number 4PLV3, 4PLV5, For Use With Mfr. Model Number FG332400BLA, FG332400OWHT, Fits Brand Rubbermaid Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.