Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Lid, Gray, Plastic, 22 W/Dia

  • Mfr # FG352700GRAY

  • Zoro # G808621060


product price: $23.29
/ea

Key Features

Lid Shape
Square
Color
Gray
Width/Diameter
22
Material
Plastic
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG352700GRAY
Zoro #
G808621060
UPC #
86876044324
Country of Origin
United States

Dimensions

Width/Diameter
22
Depth
22 in
Height
2 in

Details

Lid Shape
Square
Color
Gray
Item
Flat Lid
Material
Plastic

Description

RUBBERMAID BRUTE Lid for 28-Gallon Square Containers - Gray28-gal. lid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.