Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Mop Pad, Clip-On Connection, Red, Microfiber

  • Mfr # 2132423

  • Zoro # G501075368


product price: $8.65
/ea

Key Features

Mop Pad Size
5 in x 18 in
Mop Head Color
Red
Handle Color
No Handle
Mop Connection Type
Clip-On
Mop Head Material
Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132423
Zoro #
G501075368
UPC #
00086876259247
Country of Origin
China

Dimensions

Mop Pad Size
5 in x 18 in
Handle Length
No Handle
Frame Width
4 in
Frame Depth
5 1/2 in
Overall Depth
5 1/2 in
Overall Width
4 in

Details

Mop Head Color
Red
Handle Color
No Handle
Mop Connection Type
Clip-On
Mop Head Material
Microfiber
Handle Material
No Handle
Mop End Type
Flat
Mop Style
Flat
Mop Type
Flat Mop Pad
Item
Flat Mop Pad
Includes
ADAPTABLE FLAT MOP MF PAD 18" RED
Handle Included
No
Launderable
Yes
Features
Floors Dry 4X Faster Compared to Rcp Large Cotton String Mops; Weighs 70% Less When Fully Soaked Than Rcp Large Cotton String Mops; Last 6X Longer Than Rcp Large Cotton String Mops; Tested to Withstand Up to 200 Commercial Launderings, 100 With Bleach; Compatible With Quat, Chlorine Bleach, and Hydrogen Peroxide; Strong Black Tabs Connect to Frame Via Red Clips to Hold Mop Pad on During Rinsing and Wringing; Secure Pockets Allow Frame to Easily Slip in and Out of Mop Pad, and Hold Frame in Place While Mopping; Constructed of High-Quality Polyester/Nylon Split Microfiber
Material
Microfiber
Antimicrobial
Yes
Color
Red
Product Type
Mop Pad
Includes Handle
No
Compatible Manufacturer Part Number
2132428
Chlorine Bleach Safe
Yes
Resistance Properties
Chemical Resistant

Description

Adaptable Flat Mop,Microfiber Pad,Red, Material Microfiber, Mop Connection Type Tabs/Pockets, Overall Width 19 1/2 in, Overall Depth 5 1/2 in, Launderable Yes, Color Red, Compatible Grainger Part Number 61DR02, Compatible Manufacturer Part Number 2132428, Color Coding System Yes, Features Compatible with Quat, Connection Thread Type Not Applicable, Antimicrobial Yes, Chlorine Bleach Safe Yes, Includes Handle No, Mop Style Flat, Product Type Mop Pad, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.