Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG265400RED
Zoro #
G3833776
UPC #
086876203141
Country of Origin
United States
Dimensions
Height
2 in
Details
Top Type
Flat
Trash Container Capacity
55 gal.
Container Shape
Round
Color
Red
Top Design
Flat Top
Item
Trash Can Top
Opening Closure Type
Snap-On
Primary Container Color
Red
Specific Container Material
Plastic
Series
BRUTE(R)
Container Basic Material
Plastic
Description
Trash Can Top, Flat, Red, BRUTE(R) Series, Height 2 in, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.