Flexi Duster Wand
- Mfr # 2270813
- Zoro # G225066048
product price:Â
$
27.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Color
White
Includes Handle
Yes
Handle Material
Plastic
Features
Flexible Design, Quick-Connect Adaptable, Versatile Cleaning
Disposable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2270813
- Zoro #
- G225066048
- UPC #
- 086876326977
- Country of Origin
- China
Dimensions
- Head Length
- 20 in
- Minimum Handle Length
- 27 in
- Maximum Handle Length
- 27 in
- Head Width
- 2 1/4 in
Details
- Item
- Duster Wand
- Head Color
- White
- Includes Handle
- Yes
- Handle Material
- Plastic
- Features
- Flexible Design, Quick-Connect Adaptable, Versatile Cleaning
- Disposable
- No
- Compatible Manufacturer Part Number
- 2255639, FGQ74500YL00, FGQ74900YL00, FGQ75000YL00, FGQ75500YL00, FGQ76000YL0, FGQ85100GR00, FGQ85200WH00
- Handle Style
- Quick Connect
- Number of Heads Included
- 0
- Handle Color
- Black
- Head Material
- Microfiber
Description
Duster Wand, Handle Material Plastic, Disposable No, Handle Style Quick Connect, Head Length 20 in, Head Width 2 1/4 in, Number of Heads Included 0, Head Color White, Maximum Handle Length 27 in, Minimum Handle Length 27 in, Head Material Microfiber, Features Flexible Design, Quick-Connect Adaptable, Versatile Cleaning, Handle Color Black, Compatible with Grainger Part Number 1PE54, 3HKC3, 43WX13, 43WX14, 450YA5, 48GP70, 5MY13, 5MY14, Includes Handle Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.