Zoro Homepage

Floor & Carpet Sweeper, Plastic Bristles, 44" Handle, Black/Gray

  • Mfr # FG421288BLA

  • Zoro # G5224379


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Length
6.5"
Broom Application
Bare Floors; Low Pile Carpets
Application
Bare Floors; Low Pile Carpets
Bristle Material
Nylon
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG421288BLA
Zoro #
G5224379
UPC #
86876187373
Country of Origin
China

Dimensions

Length
6.5"
Overall Length
51"
Bristle Length
6.5"
Handle Diameter
1 in

Details

Item
Brooms
Broom Application
Bare Floors; Low Pile Carpets
Application
Bare Floors; Low Pile Carpets
Bristle Material
Nylon
Handle Material
Steel
Material
Nylon
Color
Black/Gray
Weight
3.45 lbs

Description

Rubbermaid® Commercial Floor & Carpet Sweeper, Plastic Bristles, 44" Handle, Black/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.