
Floor Finish Applicator Buckets/Wringers, Blue/Black/White, Microfiber
Mfr # FGQ050000000
Zoro # G4054353
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Mop Capacity
3 gal
Mop Head Color
Blue/Black/White
Handle Color
Blue/Black/White
Mop Head Material
Microfiber
Handle Material
Plastic/Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ050000000
Zoro #
G4054353
UPC #
86876204865
Country of Origin
United States
Dimensions
Width
26 1/5"
Height
16.2"
Depth
14 7/10 in
Details
Mop Capacity
3 gal
Mop Head Color
Blue/Black/White
Handle Color
Blue/Black/White
Mop Head Material
Microfiber
Handle Material
Plastic/Microfiber
Mop Style
Floor Finish Applicator
Item
Buckets/Wringers
Material
Plastic/Microfiber
Includes
Q930 Finish Bucket; Q560 18-inch Quick-Connect Mop Head Frame; (6) Q800 Finish Pads
Color
Blue/Black/White
Used On
Floor Finishing
Caster Type
Four 3" TPR Swivel Casters
Weight
13.6 lbs
Description
Rubbermaid® Commercial Microfiber Floor Finishing System, 27gal, Blue/Black/White
- Dedicated, color-coded floor finishing system.
- Almost everything you need to get started.
- Specially designed for smooth, even application.
- Foam-lined microfiber pads.
- Angled, washboard-surfaced bucket wall.
- Lip-mounted handle stays.
- One-step-change Quick-Connect frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.