Zoro Homepage

Floor Squeegee, Curved, 24"

  • Mfr # FG9C3400BLA

  • Zoro # G4610481


product price: $41.15
/ea

Key Features

Squeegee Blade Width
24 in
Squeegee Blade Shape
Curved
Material
Rubber
Application
Floor
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9C3400BLA
Zoro #
G4610481
UPC #
086876170733
Country of Origin
China

Dimensions

Squeegee Blade Width
24 in
Width
24"
Blade Width
24 in
Frame Width
4 in

Description

Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 24 in, Blade Material Rubber, Blade Shape Curved, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Color Coding System No, Frame Material Steel, Frame Width 4 in, Includes Blade, Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.