Zoro Homepage

Floor Squeegee, Straight, 24" Blade W

  • Mfr # 7COMBO23

  • Zoro # G2611557


product price: $54.19
/ea

Key Features

Squeegee Blade Width
24 in
Squeegee Blade Shape
Straight
Application
Floor
Squeegee Handle Included
With Handle
Squeegee Frame Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7COMBO23
Zoro #
G2611557
UPC #
086876170719
Country of Origin
Multiple

Dimensions

Squeegee Blade Width
24 in
Length
60 in
Blade Width
24 in
Maximum Handle Length
60 in

Description

Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 24 in, Blade Material Rubber, Blade Shape Straight, Handle Color Natural, Handle Material Wood, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Color Coding System No, Compatible Manufacturer Part Number FG635100, Features Nonmarking Blades, Frame Material Metal, Maximum Handle Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.