Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Squeegee, Straight, 24" Blade W

  • Mfr # 7COMBO47

  • Zoro # G2611572


product price: $49.39
/ea

Key Features

Squeegee Blade Width
24 in
Squeegee Blade Shape
Curved
Application
Floor
Squeegee Handle Included
With Handle
Squeegee Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7COMBO47
Zoro #
G2611572
UPC #
-
Country of Origin
Multiple

Dimensions

Squeegee Blade Width
24 in
Length
60 in
Blade Width
24 in
Maximum Handle Length
60 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Curved
Application
Floor
Squeegee Handle Included
With Handle
Squeegee Frame Material
Steel
Connection Type
Tapered
Squeegee Blade Material
Rubber
FDA Compliant
No
Squeegee Application
Floor Squeegee
Color Coding System
No
Chemical Resistant
No
Squeegee Blade Count
Single
For Use With
Tapered Handles
Features
Flexible Blade, Nonmarking Blade
Color
Black
Handle Material
Wood
Blade Material
Rubber
Frame Material
Steel
Product Type
Floor Squeegee
Blade Count
1
Includes Handle
Yes
Connection Thread Type
Not Threaded
Handle Color
Natural
Blade Shape
Curved

Description

Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 24 in, Blade Material Rubber, Blade Shape Curved, Handle Color Natural, Handle Material Wood, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Color Coding System No, Features Flexible Blade, Nonmarking Blade, Frame Material Steel, Maximum Handle Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.