Floor Stand Dispenser, Black, 51 73/100 in

  • Mfr # 2143543

  • Zoro # G301272042


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Refill Size
12 in L x 12 in W x 51.73 in H
Mount Type
Floor
Color
Black
Compatible with Manufacturer Model Number
1980826, FG750411
For Use With
AutoFoam Dispensers (FG750411), AutoFoam Dispensers with LumeCel(TM) Technology (1980826)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2143543
Zoro #
G301272042
UPC #
00086876245042
Country of Origin
China

Dimensions

Refill Size
12 in L x 12 in W x 51.73 in H
Height
51 73/100 in

Details

Item
Hand Sanitizer Dispenser Stand
Mount Type
Floor
Color
Black
Compatible with Manufacturer Model Number
1980826, FG750411
For Use With
AutoFoam Dispensers (FG750411), AutoFoam Dispensers with LumeCel(TM) Technology (1980826)
Series
AutoFoam
Includes
Mounting Hardware
Warranty
1 yr
Features
2-Piece Pole Allows for Easy Disassembly for Movement or Storage, Easy Assembly, Lightweight Design
Standards
ADA Compliant
Includes Sign Frame
No
For Dispenser Type
Automatic
Pole Material
Steel
Mounting Plate Material
Steel
Compatible Manufacturer Part Number
1980826, FG750411
Base Material
Steel
Compatible Manufacturer Model Number
1980826, FG750411
For Use With Mfr. Model Number
1980826, FG750411
Compatible with Manufacturer Model No.
1980826, FG750411
Compatible with Mfr. Model No.
1980826, FG750411
For Use with Mfr Model Number
1980826, FG750411
Compatible Pump Manufacturer Part Number
1980826, FG750411
Compatible Mfr. Model Number
1980826, FG750411

Description

Hand Sanitizer Dispenser Stand, Product Type Dispenser Stand, Series AutoFoam, Overall Height 51 3/4 in, Color Black, Compatible with Manufacturer Model No. 1980826, FG750411, Pole Material Steel, Mount Type Floor, Standards ADA Compliant, Includes Mounting Hardware, Warranty 1 yr, Features 2-Piece Pole Allows for Easy Disassembly for Movement or Storage, Easy Assembly, Lightweight Design, Compatible with Grainger Part Number 15A703, 168Y06, Includes Sign Frame No, Base Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.