Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor/Carpet Sweeper, 9-1/2"x10-1/2"x44", BK

  • Mfr # RCP421388BK

  • Zoro # G302500564


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Handle Length
42"
Body Material
Galvanized Steel; Plastic
Height
4"
Length
10.5"
Features
Flat-fold handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP421388BK
Zoro #
G302500564
UPC #
86876187380
Country of Origin
China

Dimensions

Handle Length
42"
Height
4"
Length
10.5"
Width
7.5"
Brush Width
7.50"

Details

Item
Dual Action Sweeper
Body Material
Galvanized Steel; Plastic
Features
Flat-fold handle
Bristle Color
Black

Description

Dual-action sweeper features two types of brushes to provide maximum cleaning and versatility on bare floors and low-pile carpets. Sweeper is especially effective for large debris as well as small crumbs and dirt. Dual-action sweeper features a dual debris pan with one-touch cleaning doors, a wide 7-1/2" sweep path with protective bumper, and natural corner brushes. Soft rubber wheels and brushes conform to the floor surface. Sweeper is made of durable galvanized steel and tough ABS plastic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.