Foam HDPE, 500 lb Load Capacity, 60.94" L, 25.2" W, 36" H

  • Mfr # 1997208

  • Zoro # G006438132


product price: $344.69
/ea
Free Shipping & Returns

Key Features

Overall Height
36"
Overall Length
60.94"
Overall Width
25.2"
Material
Foam HDPE
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1997208
Zoro #
G006438132
UPC #
86876237450
Country of Origin
United States

Dimensions

Overall Height
36"
Overall Length
60.94"
Overall Width
25.2"
Depth
51.5 in

Details

Material
Foam HDPE
Load Capacity
500 lb
Caster Wheel Type
Four Casters (2 Locking)

Description

The heavy-duty adaptable cart provides superior versatility for tackling whatever task is at hand. Crafted of structural foam, this rolling service and utility cart can support up to 250 lb per shelf while reducing the need for time-consuming user modifications Features a variety of integrated features including an ergonomic adjustable handle with four positions for maximum comfort, a flip-up shelf, a slotted rim for small tool storage, two snap-in hooks for wrapping extension cords and locking casters to keep the cart stable during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.