Food Box, No Lid, Poly, 5 Gallon, 18"x12"x9", 6PK, Clear

  • Mfr # RCP3304CLECT

  • Zoro # G901859308


product price:  $252.99
/pk 6, $42.17/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polycarbonate
Application
Storing, Transporting
Capacity
5 gal
Temp. Range
-50 to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP3304CLECT
Zoro #
G901859308
UPC #
-
Country of Origin
United States

Details

Color
Clear
Material
Polycarbonate
Application
Storing, Transporting
Item
Food/Tote Box
Capacity
5 gal
Temp. Range
-50 to 212°F

Description

Organize your kitchen with this durable Food/Tote Box that is stackable, nestable and easy to clean. Food/tote box can reduce food spoilage costs. Date control panels on the clear box and lids (sold separately) allow easier inventory control to maintain safe food-handling practices. Labeling encourages proper food rotation. Box holds up to 5 gallons and accepts tight-fitting, snap-on lids to keep food fresh. Temperature range is from negative 50 degrees to 212 degrees Fahrenheit. Dishwasher-safe, freezer-safe box assists in complying with HACCP guidelines. It is made of FDA-compliant materials. Clear, break-resistant polycarbonate provides visibility, durability and stain-resistance. It is certified to NSF Std. No. 2 for safe food contact. Box stacks with other Rubbermaid Commercial Food/Tote Boxes and stays put with an interlocking ridge system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.