
Food Tote Box, 5 Gal, 26"x18"x3-1/2", Clear
Mfr # RCP3306CLE
Zoro # G401859075
product price:Â $47.19
/eaKey Features
Overall Length (In.)
18 in
Overall Width (In.)
18 in
Color
Clear
Material
Polycarbonate
Capacity
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RCP3306CLE
Zoro #
G401859075
UPC #
86876019889
Country of Origin
United States
Dimensions
Overall Length (In.)
18 in
Overall Width (In.)
18 in
Overall Height (In.)
3-1/2 in
Details
Color
Clear
Material
Polycarbonate
Item
Food/Tote Box
Capacity
5 gal
Description
Organize your kitchen with this durable Food/Tote Box that is stackable, nestable and easy to clean. Food/tote box can reduce food spoilage costs. Date control panels on the clear box and lids (sold separately) allow easier inventory control to maintain safe food-handling practices. Labeling encourages proper food rotation. Clarity allows product identification for easier inventory control and ordering. Texturing on corners and base reduces scratching. Box holds up to 5 gallons.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.