Food/Tote Boxes, 12 1/2gal, 26w x 18d x 9h, Clear

  • Mfr # FG330000CLR

  • Zoro # G4216604


product price:  $70.15
/ea

Key Features

Overall Width (In.)
26 in
Overall Depth (In.)
18 in
Color
Clear
Material
Polycarbonate
Overall Height (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG330000CLR
Zoro #
G4216604
UPC #
86876019766
Country of Origin
United States

Dimensions

Overall Width (In.)
26 in
Overall Depth (In.)
18 in
Overall Height (In.)
9 in

Details

Color
Clear
Material
Polycarbonate
Number of Compartments
1
Capacity
12.5 gal
Type
Base
Item
Food Containers
For Use With
Rubbermaid Commercial 3302
Standards
FDA Compliant
Food Container Material Type
Plastic

Description

Rubbermaid® Commercial Food/Tote Boxes, 12 1/2gal, 26w x 18d x 9h, Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.