Shop RUBBERMAID COMMERCIAL

Food/Tote Boxes, 5gal, 12w x 18d x 9h, Clear

  • Mfr # FG330400CLR

  • Zoro # G4215755


product price:  $38.89
/ea

Key Features

Overall Width (In.)
12 in
Overall Depth (In.)
18 in
Color
Clear
Material
Polycarbonate
Depth
18"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG330400CLR
Zoro #
G4215755
UPC #
86876019865
Country of Origin
United States

Dimensions

Overall Width (In.)
12 in
Overall Depth (In.)
18 in
Depth
18"
Height
9"
Width
12"
Overall Height (In.)
9 in

Details

Color
Clear
Material
Polycarbonate
Weight
2.926 lbs
Capacity
5 gal
Item
Food Containers
Type
Base
Number of Compartments
1
Food Container Material Type
Plastic

Description

Rubbermaid® Commercial Food/Tote Boxes, 5gal, 12w x 18d x 9h, Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.