Zoro Homepage

Funnel Top Receptacle Lid, Gray, Plastic

  • Mfr # FG354300GRAY

  • Zoro # G4071013


product price: $67.45
/ea

Key Features

For Use With
Rubbermaid® Commercial 2632, 2632-46, 2632-56
Lid Shape
Round
Color
Gray
Material
Plastic
Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG354300GRAY
Zoro #
G4071013
UPC #
86876023428
Country of Origin
United States

Dimensions

Height
5"

Details

For Use With
Rubbermaid® Commercial 2632, 2632-46, 2632-56
Lid Shape
Round
Color
Gray
Item
Funnel Top Receptacle Lid
Material
Plastic

Description

Rubbermaid® Commercial Round BRUTE Funnel Top Receptacle, 22.38w x 5h, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.