Gripper 60 VinylAluminum Wet Mop Handle, Yellow
Mfr # RCPH236000000
Zoro # G207201887
product price: $34.85
/eaKey Features
Handle Length
60"
Handle Color
Yellow
Material
Vinyl; Aluminum; Plastic
Application
Mop
Type
Mop Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RCPH236000000
Zoro #
G207201887
UPC #
86876050462
Country of Origin
United States
Dimensions
Handle Length
60"
Details
Handle Color
Yellow
Item
Gripper 60" Vinyl/Aluminum Wet Mop Handle
Material
Vinyl; Aluminum; Plastic
Application
Mop
Type
Mop Handle
Description
Gripper Wet Mop Handle makes removing and replacing mopheads easy and efficient Jaws of the mop handle hold mopheads firmly This clampstyle handle should be used on wet mopheads with 5 127 cm headbands only sold separately The head of the frame is made of plastic Handle is made of vinylcoated aluminum that makes it easy to clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.