Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Hand Sanitizer, 1,100 mL, Fresh Citrus
- Mfr # 2147031
- Zoro # G705810925
product price:Â
$
35.15
/ea
Key Features
Form
Foam
Container Type
Cartridge
Container Size
1,100 mL
Formula
Benzalkonium Chloride
Fragrance
Fragrance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2147031
- Zoro #
- G705810925
- UPC #
- 0086876297379
- Country of Origin
- Netherlands
- Item
- Hand Sanitizer
- Form
- Foam
- Container Type
- Cartridge
- Formula
- Benzalkonium Chloride
- Fragrance
- Fragrance-Free
- Color
- Clear
- Hygiene Series
- AutoFoam
- Features
- Leaves No Sticky Residue, Box-Less Refill Reduces Packaging Waste and Environmental Impact, Sealed Refills Eliminate Potential Contamination
- Requires Dispenser
- Yes
- Packaging Type
- Cartridge
- Hygiene Form
- Foam
- Package Configuration
- 61 in x 61 in x 79 in
- Ligature Resistant
- No
- Hygiene Properties
- Alcohol Free
- Uses Dispenser
- 1980826, FG750127, FG750139
- Application
- Healthcare
- Standards
- FDA
- Series
- Autofoam
- Manufacturer Dispenser Part Number
- 1980826, FG750127, FG750139
- NSF Rating
- E3
- Product Type
- Hand Sanitizer
Description
Hand Sanitizer, Form Foam, Formula Benzalkonium Chloride, Container Type Cartridge, Container Size 1,100 mL, Fragrance Fragrance-Free, Hygiene Properties Alcohol-Free, Requires Dispenser Yes, Series Autofoam, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 1980826, FG750127, FG750139, Color Clear, Product Type Hand Sanitizer, Standards FDA, Ligature Resistant No, Application Healthcare