
Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, WE, PK 4
Mfr # RCP2018581
Zoro # G002501885
product price:Â $105.99
/pk 4, $26.50/ea
Free Shipping & Returns
Key Features
Form
Foam
Container Type
Dispenser Refill
Features
Dye-free; Antibacterial; Antimicrobial; Hypoallergenic
For Use With
Rubbermaid One Shot Foam Soap Dispenser
Type
Foam Soap Refill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RCP2018581
Zoro #
G002501885
UPC #
-
Country of Origin
United States
Dimensions
Size
54.1 fl oz (1600 mL)
Details
Item
Hand Soap
Form
Foam
Container Type
Dispenser Refill
Fragrance
Light Floral
Features
Dye-free; Antibacterial; Antimicrobial; Hypoallergenic
For Use With
Rubbermaid One Shot Foam Soap Dispenser
Type
Foam Soap Refill
Color
White
Application
Hand
Description
Part of the OneShot Mount System, this antibacterial liquid soap is designed for use in the Rubbermaid Commercial Automatic Lotion Dispenser. It provides antibacterial soap to kill up to 99.99 percent of germs while it refreshes and nourishes your hands. The hand lotion is dermatologist-tested, dye-free and hypoallergenic. When used with an automatic lotion dispenser, the refill provides up to 2,000 handwashes. This antibacterial soap features a light floral scent.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.