Handle, f/Wet Mops, Clamp Style, Fiberglass, 60", YW/BE, PK 12

  • Mfr # RCPH246BLUCT

  • Zoro # G102448820


product price:  $381.99
/pk 12, $31.83/ea
Free Shipping & Returns

Key Features

Handle Length
60"
Handle Type
Clamp Style
Type
Mop Handle
Head Material
Plastic
Features
Antimicrobial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPH246BLUCT
Zoro #
G102448820
UPC #
-
Country of Origin
China

Dimensions

Handle Length
60"

Details

Handle Color
Blue
Handle Type
Clamp Style
Item
Gripper 60" Fiberglass Mop Handle
Type
Mop Handle
Head Material
Plastic
Features
Antimicrobial
Application
Mop
Material
Fiberglass

Description

Gripper Wet Mop Handle makes removing and replacing mopheads easy and efficient. Jaws of the mop handle hold mopheads firmly. This clamp-style handle should be used on wet mopheads with 5" (12.7 cm) headbands only (sold separately). The head of the frame is made of plastic. Handle is made of fiberglass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.