This item is Discontinued.

Rubbermaid Commercial Handle, Side-Gate, Aluminum, f/Wet Mops, 60" YWGY, PK 12 RCPH126CT

Handle, Side-Gate, Aluminum, f/Wet Mops, 60" YWGY, PK 12 (Discontinued)

  • Mfr # RCPH126CT
  • Zoro # G702448824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPH126CT
Zoro #
G702448824
UPC #
-
Country of Origin
China

Dimensions

Handle Length
60"

Details

Handle Color
Gray/Yellow
Item
Invader Wet Mop 60" Aluminum Handle
Type
Mop Handle
Features
Thumbwheel Adjustment; Sturdy
Application
Mop
Material
Aluminum; Plastic
Head Material
Plastic

Description

Invader Wet Mop Handle makes removing and replacing mopheads easy and efficient. Side gate allows mophead to easily slide on and off handle. Thumbwheel clamps the mop firmly in place. It should be used with 1" (2.5 cm) headband mopheads only (sold separately). Large head of the frame is made of sturdy plastic. Handle is made of aluminum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.