Zoro Homepage

Hardware Kit

  • Mfr # FG6189L10000

  • Zoro # G8903167


product price: $32.59
/ea

Key Features

Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG618900BLA, FG618900PLAT, FG619000BLA, FG619000PLAT, FG619100BLA, FG619100PLAT, FG619800PLAT
Includes
(16) 3.25 in Bolts, (16) Flat Washers @1/4 in Hole, (16) Flat Washers @3/8 in Hole, (16) Nyloc Nuts, (5) 1/2 in U Type Panel Clips, (8) 1 in Screws, (8) 1.625 in Bolts
Product Type
Hardware Kit
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG6189L10000
Zoro #
G8903167
UPC #
836513005023
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Length
5 in
Overall Height
1 3/4 in

Details

Fits Brand
Rubbermaid Commercial
Item
Hardware Kit
For Use With Mfr. Model Number
FG618900BLA, FG618900PLAT, FG619000BLA, FG619000PLAT, FG619100BLA, FG619100PLAT, FG619800PLAT
Includes
(16) 3.25 in Bolts, (16) Flat Washers @1/4 in Hole, (16) Flat Washers @3/8 in Hole, (16) Nyloc Nuts, (5) 1/2 in U Type Panel Clips, (8) 1 in Screws, (8) 1.625 in Bolts
Product Type
Hardware Kit
Compatible Manufacturer Part Number
FG618900BLA, FG619000BLA, FG619100BLA, FG619200BLA, FG619800BLA, FG9T1900BLA, FG9T2000BLA

Description

Hardware Kit, Overall Height 1 3/4 in, Overall Length 5 in, Product Type Hardware Kit, Overall Width 5 in, Includes (16) 3.25 in Bolts, (16) Flat Washers @1/4 in Hole, (16) Flat Washers @3/8 in Hole, (16) Nyloc Nuts, (5) 1/2 in U Type Panel Clips, (8) 1 in Screws, (8) 1.625 in Bolts, Compatible Grainger Part Number 14J684, 1RF35, 8VMF8, Compatible Manufacturer Part Number FG618900BLA, FG619000BLA, FG619100BLA, FG619200BLA, FG619800BLA, FG9T1900BLA, FG9T2000BLA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.