Heavy-duty Dust Pan, 8-1/4"x2-5/8"x12-1/4" CCL, PK 12

  • Mfr # RCP2005CHACT

  • Zoro # G802456873


product price:  $124.44
/pk 12, $10.37/ea
Free Shipping & Returns

Key Features

Dust Pan Type
Scope Dust Pan
Overall Dust Pan Width
8.20"
Dust Pan Color
Charcoal (or Charcoal Gray)
Overall Dust Pan Depth
2.6"
Handle Length
12.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP2005CHACT
Zoro #
G802456873
UPC #
-
Country of Origin
United States

Dimensions

Overall Dust Pan Width
8.20"
Overall Dust Pan Depth
2.6"
Handle Length
12.25"
Length
12.2"

Details

Item
Dust Pan
Dust Pan Type
Scope Dust Pan
Dust Pan Color
Charcoal (or Charcoal Gray)
Material
Plastic
Features
Heavy Duty

Description

Heavy-duty dustpan features a tapered front edge to help simplify sweeping up dirt and debris. Heavy-duty, moderately flexible plastic provides commercial-grade durability. Hanging slot on the dustpan handle allows you to hang and store the pan.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.