
Heavy-Duty Dustpan, 8 1/4" w, Polypropylene, Charcoal
Mfr # FG200500CHAR
Zoro # G4137942
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Overall Length
12.25"
Width
8.25"
Material
Polypropylene
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG200500CHAR
Zoro #
G4137942
UPC #
86876116960
Country of Origin
United States
Dimensions
Overall Length
12.25"
Width
8.25"
Details
Material
Polypropylene
Color
Charcoal
Description
Handy dust pan features a tapered front edge to help simplify sweeping up. Heavy-duty, moderately flexible plastic provides commercial-grade durability. Lanyard handle-hole allows you to hang and store the pan out of the way.
- • Tapered front edge.
- • Heavy-duty plastic.
- • Lanyard handle-hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.