Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Hi-Security Housekeeping Cart, 2-Shelf, 22w x 51.75d x 53.5h, Blk/Slvr
Mfr # FG9T7800BLA
Zoro # G5172770
product price:Â $1,037.99
/ea
Free Shipping & Returns
Key Features
Shelf Count
2
Color
Black/Silver
Material
Brushed Aluminum; Structural Web Plastic
Overall Width
22"
Depth
51.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG9T7800BLA
- Zoro #
- G5172770
- UPC #
- 86876180633
- Country of Origin
- United States
Dimensions
- Overall Width
- 22"
- Depth
- 51.75"
- Height
- 53.5"
- Wheel Diameter
- 8 in, 4 in
Details
- Shelf Count
- 2
- Color
- Black/Silver
- Material
- Brushed Aluminum; Structural Web Plastic
- Includes
- (2) PVC-Lined Fabric Bags, (2) Keys
- Number of Shelves
- 3
- Shelf Configuration
- Fixed
- Wheel Material
- Metal, Plastic, Thermoplastic Rubber
- Item
- Janitorial Cart
- Wheel Type
- (2) Non-Locking Non-Swivel, (2) Non-Locking Swivel
- Lockable
- Yes
Description
Rubbermaid® Commercial High-Security Housekeeping Cart, Two-Shelf, 22w x 51.75d x 53.5h, Black/Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.