Hinge
Mfr # FG3975L90000
Zoro # G8901977
product price: $29.39
/eaKey Features
Color
Silver
Material
Steel
Container Shape
Rectangular
Height
5 in
Fits Brand
Rubbermaid Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG3975L90000
Zoro #
G8901977
UPC #
836513002251
Country of Origin
China
Dimensions
Height
5 in
Fits Container Size
50 gal
Length
18 in
Width/Diameter
1 1/2 in
Overall Width
1 1/2 in
Details
Color
Silver
Material
Steel
Container Shape
Rectangular
Fits Brand
Rubbermaid Commercial
Item
Piano Hinge
For Use With Mfr. Model Number
FG397000BLA, FG397000DWOOD, FG397000SBLE, FG397001BLA, FG397001DWOOD, FG397001SBLE, FG397088BLA, FG397200SBLE, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397501BLA, FG397501DWOOD, FG397501SBLE
Includes
Hardware
For Use With
Container
Product Type
Piano Hinge
Compatible Manufacturer Part Number
FG397501DWOOD
Compatible with Manufacturer Model Number
FG397501DWOOD
For Use with Mfr Model Number
FG397501DWOOD
Compatible Manufacturer Model Number
FG397501DWOOD
Compatible with Mfr. Model No.
FG397501DWOOD
Compatible Mfr. Model Number
FG397501DWOOD
Description
Piano Hinge, For Use With Container, Color Silver, Height 5 in, 1 1/2 in Width/Diameter, Length 18 in, Material Steel, Container Shape Rectangular, Fits Container Size 50 gal, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.