Commercial-Grade Toilet Bowl Brush Holder, White

  • Mfr # FG631100WHT

  • Zoro # G4584551


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Color
White
Material
Plastic
Brush Type
Toilet Bowl Brush
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG631100WHT
Zoro #
G4584551
UPC #
86876007220
Country of Origin
United States

Dimensions

Diameter
5 in

Details

Color
White
Material
Plastic
Brush Type
Toilet Bowl Brush

Description

The Rubbermaid Commercial Toilet Brush Holder fits Rubbermaid Commercial toilet brushes (sold separately).


  • 5" diameter holder.
  • Conceals brush.
  • Stain- and odor-resistant plastic.
  • Fits FG631000 brush.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.