This item is Discontinued.

Rubbermaid Commercial Housekeeping Cart, Plastic, 3 Shelves, 2 Bins, 22" x 60" x 50", Black FG618900BLA

Housekeeping Cart, Plastic, 3 Shelves, 2 Bins, 22" x 60" x 50", Black (Discontinued)

  • Mfr # FG618900BLA
  • Zoro # G905742408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG618900BLA
Zoro #
G905742408
UPC #
86876192407
Country of Origin
United States

Dimensions

Overall Width
22"
Height
50"
Caster Dia.
(2) 8"; (2) 4"
Depth
60"

Details

Shelf Count
1
Color
Black
Trash Bag Capacity
375 lbs
Lockable
No
Material
Commercial-Grade Molded Plastic
Item
Carts & Stands
Features
Caster/Wheel Indicator
Caster Type
(2) Ball-Bearing Pneumatic; (2) Non-Marking
Includes
Vinyl Bag; Bumpers; Vacuum Holder; Under-Deck Shelf
Number of Shelves
3
Shelf Configuration
Fixed

Description

The Full-Size Housekeeping Cart is the complete system solution for efficient housekeeping, offering 360° maneuverability and customizable organization with two adjustable shelves. Featuring a modern and smart design, this cart meets a wide range of housekeeping needs. Its premium aesthetic, easy maneuverability, and large storage space enhances both your staffs speed and quality of cleaning, and your facility's image.


  • A complete system solution for housekeeping in the hospitality field. Commercial-grade molded construction with 8" non-marking wheels and locking brakes. Full-size storage cabinet plus vinyl bag, bumpers, vacuum holder and under-deck shelf.
  • A complete system solution for housekeeping in the hospitality field.
  • Molded plastic construction resists germs and facilitates cleaning.
  • Vinyl bag for transporting refuse and launderable items.
  • 8" locking casters keep cart in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.