Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Housekeeping Cart, Plastic Frame, Black

  • Mfr # 2202585

  • Zoro # G215852385


product price: $968.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 in
Caster Type
(3) Lockable, (5) Swivel
Frame Color
Black
Waste Container Capacity
30 gal
Number of Bins
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202585
Zoro #
G215852385
UPC #
00086876297461
Country of Origin
United States

Dimensions

Overall Width
23 in
Caster Diameter
4 in
Overall Height
19 in
Overall Depth
24 in

Details

Caster Type
(3) Lockable, (5) Swivel
Frame Color
Black
Waste Container Capacity
30 gal
Number of Bins
1
Number of Shelves
1
Item
Housekeeping Cart
Nonmarking Casters
Yes
Frame Material
Plastic
Caster Material
Rubber
Lockable
No
Lock Type
Key Lock
Includes Shelves
Yes
Number of Casters
5
Weight
105 lb
Includes Bins
Yes
Includes Waste Container
Yes
Shelf Configuration
Adjustable Shelf
Includes
(5) Swivel Casters, Ergonomic Handle, Non-Marring Bumpers, Stick Holder, Vacuum Rack

Description

Housekeeping Cart, Overall Depth 23 in, Overall Height 19 in, Includes (5) Swivel Casters, Ergonomic Handle, Non-Marring Bumpers, Stick Holder, Vacuum Rack, Includes Bins Yes, Includes Shelves Yes, Includes Waste Container Yes, Lockable No, Number of Bins 1, Number of Shelves 1, Waste Container Capacity 30 gal, Overall Width 53 in, Number of Casters 5, Frame Color Black, Lock Type Key Lock, Weight 105 lb, Wheel Type Not Applicable, Frame Material Plastic, Wheel Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.