Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Housekeeping Cart, Plastic Frame, Black

  • Mfr # 2202587

  • Zoro # G215439722


product price: $1,921.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Lockable
Yes
Overall Width
24 in
Includes
(5) Swivel Casters, Non-Marring Bumpers, Security Hood, Stick Holder, Vacuum Rack
Overall Depth
24 in
Shelf Configuration
(2) Adjustable Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202587
Zoro #
G215439722
UPC #
00086876297959
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
24 in
Overall Height
57 in
Caster Diameter
4 in

Details

Lockable
Yes
Item
Housekeeping Cart
Includes
(5) Swivel Casters, Non-Marring Bumpers, Security Hood, Stick Holder, Vacuum Rack
Shelf Configuration
(2) Adjustable Shelves
Caster Type
(3) Lockable, (5) Swivel
Caster Material
Rubber
Number of Shelves
2
Nonmarking Casters
Yes
Frame Color
Black
Includes Shelves
Yes
Weight
137 lb
Waste Container Capacity
30 gal
Frame Material
Plastic
Includes Waste Container
Yes
Includes Bins
Yes
Lock Type
Key Lock
Number of Casters
5
Number of Bins
1

Description

Housekeeping Cart, Overall Depth 24 in, Overall Height 57 in, Includes (5) Swivel Casters, Non-Marring Bumpers, Security Hood, Stick Holder, Vacuum Rack, Includes Bins Yes, Includes Shelves Yes, Includes Waste Container Yes, Lockable Yes, Number of Bins 1, Number of Shelves 2, Waste Container Capacity 30 gal, Overall Width 24 in, Number of Casters 5, Frame Color Black, Lock Type Key Lock, Weight 137 lb, Wheel Type Not Applicable, Frame Material Plastic, Wheel Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.