Hygen Charging Bucket, 13.6" H, Yellow

  • Mfr # RCPQ95088YW

  • Zoro # G407202349


product price: $85.91
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Bucket/Pail Width
9.5"
Bucket/Pail Height
13.6"
Bucket/Pail Length
23.9"
Features
Non-porous; Watertight; Handle; Latched Lid; Ergonomic Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPQ95088YW
Zoro #
G407202349
UPC #
86876206418
Country of Origin
United States

Dimensions

Bucket/Pail Width
9.5"
Bucket/Pail Height
13.6"
Bucket/Pail Length
23.9"

Details

Color
Yellow
Item
Hygen Charging Bucket
Features
Non-porous; Watertight; Handle; Latched Lid; Ergonomic Design
Type
Bucket

Description

Hygen Charging Bucket is designed especially for healthcare cleaning Hinged lid with latches facilitates easy opening and closing Lid is watertight Bucket holds up to 20 microfiber wet pads, generally enough for one housekeeper for one shift using one pad per room Ergonomic design means no bending or pulling Bucket also features a moldedin filling guide Moldedin grate prevents oversaturation Smooth, nonporous surface helps prevent bacterial growth and cleans up easily Bucket fits onto the Rubbermaid 6173 Janitor Cart and accommodates mopheads up to 18 in width Carry it with the convenient handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.