This item is Discontinued.

Rubbermaid Commercial HYGEN 48-96" Quick-Connect Extension Pole, Aluminum, Yellow FGQ76500YL00

HYGEN 48-96" Quick-Connect Extension Pole, Aluminum, Yellow (Discontinued)

  • Mfr # FGQ76500YL00
  • Zoro # G803475033
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGQ76500YL00
Zoro #
G803475033
UPC #
86876201017
Country of Origin
China

Dimensions

Length
48"

Details

For Use With
Rubbermaid® Commercial HYGEN™ FGQ5500YL00
Weight
2.133 lbs
Color
Yellow
Material
Aluminum

Description

Durable extension pole with strong, yet lightweight aluminum construction. Extension poles make quick work of high-reach cleaning tasks. One-Step connecting mechanism speeds mop assembly and changeover.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.