
HYGEN Quick-Connect Flexible Dusting Wand, 28 3/4 x 3 1/4
Mfr # FGQ85000BK00
Zoro # G4141774
product price:Â $54.89
/eaKey Features
Handle Material
Plastic
Length
28.75"
Material
Plastic
Handle Color
Black/Gray
Handle Length
28.75"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGQ85000BK00
Zoro #
G4141774
UPC #
86876174977
Country of Origin
China
Dimensions
Length
28.75"
Handle Length
28.75"
Width
3.25"
Details
Item
Dusters
Handle Material
Plastic
Material
Plastic
Handle Color
Black/Gray
Net Weight
0.644 lbs
Bristle Color
Green
Color
Black/Gray
Standards
LEED Applicable
Description
Rubbermaid® Commercial HYGENTM HYGEN Quick-Connect Flexible Dusting Wand, 28 3/4 x 3 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.