
HYGEN Quick-Connect Flexible Dusting Wand, 28 3/8" Handle
Mfr # FGQ85200WH00
Zoro # G4137714
product price: $53.25
/eaKey Features
Handle Material
Plastic
Length
28.38
Material
Microfiber
Standards
LEED Applicable
Bristle Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ85200WH00
Zoro #
G4137714
UPC #
86876200942
Country of Origin
China
Dimensions
Length
28.38
Handle Length
28.38"
Details
Item
Dusters
Handle Material
Plastic
Material
Microfiber
Standards
LEED Applicable
Bristle Material
Microfiber
Color
Black/Gray
Handle Color
Black/Gray
Features
Hi-Performance—May be used damp or dry.
Net Weight
0.72 lbs
Bristle Color
White
Description
Rubbermaid® Commercial HYGENTM HYGEN Quick-Connect Flexible Dusting Wand, 28 3/8" Handle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.