
HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, 22 7/10" x 3 1/4"
Mfr # FGQ85100GR00
Zoro # G4140672
product price: $17.79
/eaKey Features
Length
22.7"
For Use With
Rubbermaid® Commercial Q850
Width
3.25"
Net Weight
0.137 lbs
Standards
LEED Applicable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ85100GR00
Zoro #
G4140672
UPC #
86876174984
Country of Origin
China
Dimensions
Length
22.7"
Width
3.25"
Details
Item
Dusters
For Use With
Rubbermaid® Commercial Q850
Net Weight
0.137 lbs
Standards
LEED Applicable
Description
Rubbermaid® Commercial HYGENTM HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, 22 7/10" x 3 1/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.