Invader Slide Gate Handles, 60", Fiberglass Gray, PK 12
- Mfr # RCPH14600GYCT
- Zoro # G502448826
product price:Â
$
387.99
/pk of 12, $32.33/ea
Free Shipping & Returns
Key Features
Handle Length
60"
Handle Color
Gray
Head Material
Plastic
Features
Thumbwheel Adjustment; Sturdy
Application
Mop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCPH14600GYCT
- Zoro #
- G502448826
- UPC #
- -
- Country of Origin
- United States
- Handle Color
- Gray
- Item
- Invader Wet Mop Fiberglass Handle
- Head Material
- Plastic
- Features
- Thumbwheel Adjustment; Sturdy
- Application
- Mop
- Material
- Fiberglass
- Type
- Mop Handle
Dimensions
- Handle Length
- 60"
Description
Invader Wet Mop Handle makes removing and replacing mopheads easy and efficient. Side gate allows mophead to easily slide on and off handle. Thumbwheel clamps the mop firmly in place. It should be used with 1" (2.5 cm) headband mopheads and universal headband mopheads (sold separately). Large head of the frame is made of sturdy plastic. Handle is made of fiberglass.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.