Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Janitor Cart, Vinyl Bag, 3 Shelves, 21-3/4"x46"x38-3/8", BK/YW
- Mfr # RCP617388
- Zoro # G501846722
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Width
21.8"
Overall Height
38.4"
Overall Depth
46"
Caster Dia.
4"; 8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCP617388
- Zoro #
- G501846722
- UPC #
- 86876192292
- Country of Origin
- United States
- Color
- Black
- Item
- Janitor Cart With Zipper Yellow Vinyl Bag
- Number of Shelves
- 3
Dimensions
- Overall Width
- 21.8"
- Overall Height
- 38.4"
- Overall Depth
- 46"
- Caster Dia.
- 4"; 8"
Description
Janitor cart offers a smooth, easy-to-clean surface and innovative features to improve staff efficiency. Design includes three shelves for supplies; hooks and holders for mop handles, broom handles and lobby dustpan; paper towel holder; and zippered, 25-gallon vinyl bag. Wire form holder keeps polyliner secure. Platform holds 32-gallon container or standard-size buckets (not included). Janitor cart rolls on nonmarking 8" rear wheels and 4" nonmarking casters. Replacement vinyl bag is sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.