This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U210
- Zoro #
- G504146799
- UPC #
- 86876095401
- Country of Origin
- China
Description
Protect mops and pads when you clean them in a machine washer. Locking closure keeps wash item in the bag. Durable synthetic material stands up to frequent use. Laundry Bag/Hamper Type: Bag
Material(s): Synthetic Fiber
Color(s): White
Width: 24".
Unit of Measure : Each
Material(s): Synthetic Fiber
Color(s): White
Width: 24".
Unit of Measure : Each
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.