Zoro Homepage

Jumbo Smooth Sweep Angle Broom, Black

  • Mfr # RCPFG638906B

  • Zoro # G607201951


product price: $21.15
/ea

Key Features

Bristle Material
Polypropylene
Bristle Color
Black
Handle Color
Black
Overall Length
10.5"
Broom Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPFG638906B
Zoro #
G607201951
UPC #
86876194081
Country of Origin
United States

Dimensions

Overall Length
10.5"

Details

Bristle Material
Polypropylene
Bristle Color
Black
Handle Color
Black
Item
Angle Broom
Broom Handle Material
Metal
Features
Durable; Stain Resistant; Discoloration Resistant; Solvent Resistant; Acid Resistant; Oil Resistant; Fungus Resistant; Anti-bacterial; Chemical Resistant
For Surface Texture
Dirt Remover; Odor Remover
Surface Type
Sweeping; Cleaning

Description

Jumbo Smooth Sweep Angle Broom is ideal for cleaning hardtoreach areas under furniture, fixtures and more It is cut and shaped for easy sweeping Tough polypropylene, flagged bristles help trap fine dirt particles The durable, longlasting bristles will not stain, discolor or absorb odors They are resistant to solvents, acids, oils, fungus and bacteria growth Permanent fusionset bristles won't pull out Black metal handle has a 23 diameter for easy gripping Broom can be used for wet or dry messes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.