Zoro Homepage

Jumbo Smooth Sweep Angled Broom, 46" Handle, Black/Yellow

  • Mfr # FG638906BLA

  • Zoro # G5170810


product price: $24.95
/ea

Key Features

Bristle Length
6"
Bristle Material
Polypropylene
Broom Handle Material
Metal
Material
Polypropylene
Overall Length
46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG638906BLA
Zoro #
G5170810
UPC #
86876194081
Country of Origin
China

Dimensions

Bristle Length
6"
Overall Length
46"
Broom Handle Diameter
1 in

Details

Bristle Material
Polypropylene
Item
Angle Broom
Broom Handle Material
Metal
Material
Polypropylene
Color
Black/Yellow
For Surface Texture
Floors
Surface Type
Floors
Sweep Face
10 in

Description

Rubbermaid® Commercial Jumbo Smooth Sweep Angled Broom, 46" Handle, Black/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.