Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jumbo Smooth Sweep Angled Broom, 46" Handle, Black/Yellow, PK6

  • Mfr # FG638906BLA

  • Zoro # G5170460


product price: $100.99
/pk 6, $16.83/ea
Free Shipping & Returns

Key Features

Sweep Face
12 in
Bristle Length
10.5"
Bristle Material
Polypropylene
Material
Polypropylene
Overall Length
46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG638906BLA
Zoro #
G5170460
UPC #
10086876194088
Country of Origin
China

Dimensions

Bristle Length
10.5"
Overall Length
46"
Broom Handle Diameter
1 in

Details

Sweep Face
12 in
Bristle Material
Polypropylene
Item
Angle Broom
Material
Polypropylene
Broom Handle Material
Metal
Color
Black/Yellow
For Surface Texture
Floors
Surface Type
Floors

Description

Rubbermaid® Commercial Jumbo Smooth Sweep Angled Broom, 46" Handle, Black/Yellow, 6/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.