Label Kit, 9-1/2" W, 5-3/4" H, Resin, White

  • Mfr # LABELS - 1977787

  • Zoro # G915864855


product price: $40.79
/ea

Key Features

Color
White
For Use With
Slim Jim Recycling Station Billboards
Overall Width
9 1/2 in
Height
5 3/4 in
Width/Diameter
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LABELS - 1977787
Zoro #
G915864855
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 1/2 in
Height
5 3/4 in
Width/Diameter
9 1/2 in
Length
0 in

Details

Color
White
For Use With
Slim Jim Recycling Station Billboards
Material
Resin
Includes
Bottles Label, Cans Label, Compost/Organic Waste Label, Glass Label, Landfill Label, Mixed Recycling Label, Paper Label, Plastic Label, Trash Label
Label Markings
Bottles/Cans Label, Cans, Compost and Organic Waste Label, Glass Label, Landfill Label, Mixed Recycling, Paper Label, Plastic Label, Trash Label
Item
Recycling Label Kit
Legend
Bottles/Cans, Cans, Compost, Glass, Landfill, Mixed Recycling, Organic Waste, Paper, Plastic, Trash
Compatible with Manufacturer Model Number
2007905, 2007908, 2007909, 2007910, 2007911, 2007912, 2171556, 2171558
Product Type
Recycling Label Kit
For Use with Mfr Model Number
2007905, 2007908, 2007909, 2007910, 2007911, 2007912, 2171556, 2171558
Compatible Manufacturer Part Number
2007905, 2007908, 2007909, 2007910, 2007911, 2007912, 2171556, 2171558
Compatible Manufacturer Model Number
2007905, 2007908, 2007909, 2007910, 2007911, 2007912, 2171556, 2171558
Compatible with Mfr. Model No.
2007905, 2007908, 2007909, 2007910, 2007911, 2007912, 2171556, 2171558
Compatible Mfr. Model Number
2007905, 2007908, 2007909, 2007910, 2007911, 2007912, 2171556, 2171558

Description

Label Kit,9-1/2" W,5-3/4" H,Resin,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products