Landmark 35 gal, 50 gal Dometop Lid, Dome Top Sable
Mfr # FG3975M2SBLE
Zoro # G8902004
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Top Type
Dome Top
For Use With
FG397001BLA, FG397001DWOOD, FG397001SBLE, FG397501BLA, FG397501DWOOD, FG397501SBLE
Color
Sable
For Use With Mfr. Model Number
FG397001BLA, FG397001DWOOD, FG397001SBLE, FG397501BLA, FG397501DWOOD, FG397501SBLE
Fits Brand
Rubbermaid Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG3975M2SBLE
Zoro #
G8902004
UPC #
836513002282
Country of Origin
United States
Dimensions
Width
26 in
Height
10 1/4 in
Depth
26 in
Overall Width
26 in
Details
Top Type
Dome Top
For Use With
FG397001BLA, FG397001DWOOD, FG397001SBLE, FG397501BLA, FG397501DWOOD, FG397501SBLE
Color
Sable
Item
Dometop Lid
For Use With Mfr. Model Number
FG397001BLA, FG397001DWOOD, FG397001SBLE, FG397501BLA, FG397501DWOOD, FG397501SBLE
Fits Brand
Rubbermaid Commercial
Series
Landmark
Top Design
Dome Top
For Use With Trash Can Mfr. Model Number
FG397001SBLE, FG397501SBLE
Product Type
Trash Can Top
For Container Capacity
35 gal, 50 gal
For Cntnr Cap
35 gal, 50 gal
Lid Type
Dome
Compatible with Manufacturer Model Number
FG397001SBLE, FG397501SBLE
For Use with Mfr Model Number
FG397001SBLE, FG397501SBLE
Compatible Manufacturer Part Number
FG397001SBLE, FG397501SBLE
Compatible Manufacturer Model Number
FG397001SBLE, FG397501SBLE
Compatible with Mfr. Model No.
FG397001SBLE, FG397501SBLE
Compatible Mfr. Model Number
FG397001SBLE, FG397501SBLE
Description
Trash Can Top, Dome, 35 gal, 50 gal, Height 10 1/4 in, Depth 26 in, 5M833, 5M843 For Use With Trash Can Grainger Item Number, FG397001SBLE, FG397501SBLE For Use With Trash Can Mfr. Model Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.