Landmark Series(R) Trash Can, Rock, Rock Construction 20-3/4" Dia
Mfr # FG400400ROCK
Zoro # G3753294
product price:Â $84.57
/ea
Free Shipping & Returns
Key Features
Color
Rock
Material
Rock Construction
Height
3/8"
Width
20-3/4"
Series
Landmark Series(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG400400ROCK
Zoro #
G3753294
UPC #
086876013955
Country of Origin
China
Dimensions
Height
3/8"
Width
20-3/4"
Length
34-1/2"
Trash Can Dia./Width
20-3/4"
Width/Diameter
20-3/4"
Depth
20 3/4 in
Overall Width
3/8 in
Details
Color
Rock
Material
Rock Construction
Series
Landmark Series(R)
Primary Container Color
Rock
Container Basic Material
Stone
For Use With
Fits 50-Gallon Landmark Series Frame
Item
Trash Can
Specific Container Material
Rock Construction
Includes
(1) Panel
For Container Capacity
50 gal
Product Type
Decorative Panel
Compatible with Manufacturer Model Number
FG397500BLA, FG397500SBLE, FG397501BLA
For Use with Mfr Model Number
FG397500BLA, FG397500SBLE, FG397501BLA
Compatible Manufacturer Part Number
FG397500BLA, FG397500SBLE, FG397501BLA
Compatible Manufacturer Model Number
FG397500BLA, FG397500SBLE, FG397501BLA
Compatible with Mfr. Model No.
FG397500BLA, FG397500SBLE, FG397501BLA
Compatible Mfr. Model Number
FG397500BLA, FG397500SBLE, FG397501BLA
Description
Stone Panels, River Rock Color, Length (In.) 34-1/2, Width (In.) 20-3/4, Height (In.) 3/8 thick, For Use With 50 Gallon Plastic Frame Waste Container 397501SBLE or 397500SBLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.