Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Large Stich Mop, Looped-End, White, FGD51306WH00
- Mfr # FGD51306WH00
- Zoro # G1727439
product price:Â
$
15.79
/ea
Sold in multiples of 6 for
$94.74
Key Features
Mop Head Color
White
Handle Material
No Handle
Mop End Type
Looped
Mop Type
Stich Mop
Series
Super Stitch(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FGD51306WH00
- Zoro #
- G1727439
- UPC #
- -
- Country of Origin
- China
- Mop Head Color
- White
- Handle Material
- No Handle
- Mop End Type
- Looped
- Mop Type
- Stich Mop
- Item
- Stich Mop
- Series
- Super Stitch(R)
- Color
- White
- End Type
- Loop
- Material
- Polyester/Rayon
- Product Type
- Super Stitch Mop Head,Large
Dimensions
- Width
- 1 in
Description
Super Stitch Mop Head,Large
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.