Zoro Homepage

Legacy Step On Container 8 gal Rectangular Step-On Can, White, Foot Pedal, Plastic, 15 3/4 in

  • Mfr # FG614300WHT

  • Zoro # G3427015


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
8 gal
Series
Legacy Step On Container
Container Shape
Rectangular
Height
17 in
Overall Width
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG614300WHT
Zoro #
G3427015
UPC #
086876057034
Country of Origin
United States

Dimensions

Height
17 in
Overall Width
15 3/4 in
Length
16-1/4 in
Depth
15-3/4 in
Overall Diameter
15 3/4 in

Details

Container Capacity
8 gal
Item
Step-On Can
Series
Legacy Step On Container
Container Shape
Rectangular
Color
White
Lid Opening Mechanism
Foot Pedal
Material
Plastic
Lid Options
Lid Included
Container Basic Material
Plastic
Container Mounting Style
Free-Standing
Finish
Textured
Standards
FM Approved
Receptacle Container Style
Utility
Primary Container Color
White
For Use With Dolly Mfr. Model Number
No Dolly
Features
Quiet and Controlled Lid
Includes
Lid
Lid Connection
Hinged
Mobility
Stationary
Container Product Grouping
Step Can
Lid Type
Flat
Location
Indoor
Legend
Waste
Includes Ashtray
Ashtray Not Included
Includes Rigid Liner
Rigid Liner Sold Separately
Includes Wheels
Wheels Not Included
Resistance Properties
Fire-Resistant
Includes Dolly
Dolly Not Included
Includes Caddy
Caddy Not Included
Number of Wheels
0
Requires Rigid Liner
Rigid Liner Not Required

Description

Step Can, Rectangular, Flat, 8 gal, White, Height 17 in, Width/Diameter 16 1/4 in, Depth 15 3/4 in, Plastic, Plastic, Textured, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.