Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
LID, UNTOUCHABLE, BK
- Mfr # 268988BK
- Zoro # G323365173
product price:Â
$
72.59
/ea
Key Features
Color
Black
Height
4-1/2 in
Depth
14.9 in
For Use With
Rubbermaid Garbage Cans: 3569-07, 3569-99, RUB356800, RUB356900
Lid Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268988BK
- Zoro #
- G323365173
- UPC #
- 86876191486
- Country of Origin
- United States
- Color
- Black
- Item
- Waste Container Lid
- For Use With
- Rubbermaid Garbage Cans: 3569-07, 3569-99, RUB356800, RUB356900
- Lid Shape
- Square
Dimensions
- Height
- 4-1/2 in
- Depth
- 14.9 in
- Width/Diameter
- 14.9 in
Description
Fits Untouchable Square Containers, Drop-and-swing for hands-free disposal, Quick-closing lid hides trash & masks odors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.