Zoro Homepage

Lobby Broom - 7-1/2x2x35

  • Mfr # FG637400BLA

  • Zoro # G608621000


product price: $17.19
/ea
Sold in multiples of 6 for $103.14

Key Features

Bristle Length
35
Bristle Color
Black
Width
7-1/2 in
Block Width
7-1/2 in
Block Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG637400BLA
Zoro #
G608621000
UPC #
86876154962
Country of Origin
China

Dimensions

Bristle Length
35
Width
7-1/2 in
Block Width
7-1/2 in
Block Depth
2 in

Details

Bristle Color
Black
Item
Lobby Broom
Bristle Material
Polypropylene
Bristle Type
Flagged

Description

Keep your floors and outside areas clean.
Durable construction stands up to every day use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.